This item is Discontinued.

This item is Discontinued.
Faucet, Trim Repair Part Faucet, Venetian Bronze (Discontinued)
Mfr #
RP53412RB
Zoro #
G0884687
UPC # 034449585675
Country of Origin China
Category Showerheads and Tub Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP53412RB
Zoro #
G0884687
UPC #
034449585675
Country of Origin
China
Dimensions
Height
1.5
Width
2.63
Depth (In.)
2.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2.63
Overall Width (In.)
2.63
Overall Height (In.)
1.5
Details
Item
Trim Repair Part Faucet
Features
SpotShield
Finish
Venetian Bronze
Type
Faucet
Weight
0.755 lb
Series
Dryden™
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Dryden Handle Base/Gasket,Roman
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.