This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Brushed Nickel PTT188752-BN

This item is Discontinued.

Delta

Faucet, Tub & Shower Tub / Shower Faucet, Brushed Nickel (Discontinued)

Mfr # PTT188752-BN
Zoro # G8798723
UPC # 034449666237
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTT188752-BN
Zoro #
G8798723
UPC #
034449666237
Country of Origin
China

Dimensions

Height
11.94
Width
7
Depth (In.)
8.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.91
Spout Length
5-11/32
Overall Width (In.)
7
Overall Height (In.)
11.94

Details

Item
Tub & Shower Tub / Shower Faucet
Finish
Brushed Nickel
Flow Rate (GPM)
1.50
Type
Faucet
Handle Type
Single Handle Lever
Weight
2.6 lb
CEC Compliant
T
Series
Core
Mfr. Series
Excluded
Function
Tub / Shower
Handle
Single Handle Lever
GPM
1.50

Description

T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.