Faucet, Tub & Shower Tub / Shower Faucet, Chrome

  • Mfr # T17438

  • Zoro # G8803903


product price:  $261.60
/ea
Free Shipping & Returns

Key Features

Features
Monitor,Volume Control, MultiChoice Universal Valve
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Trim
Height
13.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17438
Zoro #
G8803903
UPC #
034449569996
Country of Origin
United States

Dimensions

Height
13.66
Width
7.59
Depth
3-7/16"
Face Dia.
4-15/16"
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-1/2
Length
8.59
Overall Width (In.)
7.59
Overall Height (In.)
13.66

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor,Volume Control, MultiChoice Universal Valve
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Type
Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
3.18 lb
Series
Lahara®
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
GPM
1.75
Handle
Single Handle Lever

Description

Lahara Monitor,17 Series,TS Trim Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.