This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Stainless T17455-SS

Faucet, Tub & Shower Tub / Shower Faucet, Stainless (Discontinued)

  • Mfr # T17455-SS
  • Zoro # G8793351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17455-SS
Zoro #
G8793351
UPC #
034449520348
Country of Origin
United States

Dimensions

Height
13.84
Width
8.59
Depth
4-1/4"
Face Dia.
5-1/2"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
10.28
Length
10.28
Spout Length
7-1/2
Overall Height (In.)
13.84
Overall Width (In.)
8.59

Details

Item
Tub & Shower Tub / Shower Faucet
Features
Monitor Technology; Touch Clean; H2Okinetic Technology; Brilliance Finish
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Stainless
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Valve Type
Dual-function pressure balance cartridge
Type
Faucet
Green Environmental Attribute
N
Weight
3.9 lb
CEC Compliant
F
Series
Victorian®
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
GPM
2.50
Function
Tub / Shower

Description

Monitor,17 Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.