This item is Discontinued.

Delta Faucet Tub & Shower Tub / Shower Faucet, Wall, Stainless 14478-SSSHL

Faucet Tub & Shower Tub / Shower Faucet, Wall, Stainless (Discontinued)

  • Mfr # 14478-SSSHL
  • Zoro # G8793141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14478-SSSHL
Zoro #
G8793141
UPC #
034449584647
Country of Origin
United States

Dimensions

Height
12.22
Width
7
Face Dia.
6-3/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.41
Length
8.41
Spout Length
5-1/2
Overall Width (In.)
7
Overall Height (In.)
12.22

Details

Includes
Pressure Balance Cartridge
Item
Tub & Shower Tub / Shower Faucet
Features
120 Degrees Maximum Handle Rotation
Flow Rate
2.0 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Stainless
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1, EPA WaterSense
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
2.0
Type
Faucet
Handle Type
Single Handle Lever
Material
Brass
CEC Compliant
F
Weight
5.775 lb
Series
Leland®
Handle
Single Handle Lever
GPM
2.0
Function
Tub / Shower
Mfr. Series
1400Series

Description

Monitor,14 Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.