Faucet Tub & Shower Tub / Shower Faucet, Wall, Chrome

  • Mfr # T14438

  • Zoro # G8793029


product price:  $227.30
/ea
Free Shipping & Returns

Key Features

Includes
Singl Function Pressure Balance Cartridge
Features
Monitor; Touch Clean; MultiChoice Universal Valve
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14438
Zoro #
G8793029
UPC #
034449569873
Country of Origin
United States

Dimensions

Height
13.06
Width
7
Face Dia.
4-15/16"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.44
Length
8.44
Spout Length
5-1/2
Overall Width (In.)
7
Overall Height (In.)
13.06

Details

Includes
Singl Function Pressure Balance Cartridge
Item
Tub & Shower Tub / Shower Faucet
Features
Monitor; Touch Clean; MultiChoice Universal Valve
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
Weight
3.02 lb
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
Series
Lahara®
GPM
1.75

Description

Monitor,14 Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.