This item is Discontinued.

Delta Faucet Tub & Shower Tub / Shower Faucet, Wall, Venetian Bronze T14494-RB

This item is Discontinued.

Delta

Faucet Tub & Shower Tub / Shower Faucet, Wall, Venetian Bronze (Discontinued)

Mfr # T14494-RB
Zoro # G8804369
UPC # 034449655682
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14494-RB
Zoro #
G8804369
UPC #
034449655682
Country of Origin
United States

Dimensions

Height
9.5
Width
7
Face Dia.
4-15/16"
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-1/2
Length
8.59
Overall Height (In.)
9.5
Overall Width (In.)
7

Details

Includes
Singl Function Pressure Balance Cartridge
Item
Tub & Shower Tub / Shower Faucet
Features
Monitor; MultiChoice Universal Valve; H2Okinetic Technology
Flow Rate
1.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Type
Faucet
CEC Compliant
T
Weight
2.89 lb
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
Series
Lindenâ„¢
GPM
1.75

Description

Linden Monitor,14 Series,TS Trim VBrnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.