Zoro Homepage

Faucet Tub with Hand Shower Trim, 4, Chrome

  • Mfr # T4751

  • Zoro # G8854612


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4751
Zoro #
G8854612
UPC #
034449580601
Country of Origin
China

Dimensions

Length
11.22
Height
7.81
Depth
9"
Width
13.38

Details

Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
Item
Tub with Hand Shower Trim
Type
Faucet
Finish
Chrome
Shower Head Type
Hand Shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Mfr. Series
Excluded
GPM
1.75
Handle
Two Handle Lever
Function
Tub Filler
Series
Drydenâ„¢

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.