Faucet Valve Only Trim, Wall, Chrome
Mfr # T13020
Zoro # G1841174
product price: $102.85
/ea
Free Shipping & Returns
Key Features
Includes
Cartridge
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T13020
Zoro #
G1841174
UPC #
034449628259
Country of Origin
United States
Dimensions
Height
9.5
Width
7
Face Dia.
7"
Face Dia. (In.)
7
Length
4.69
Trim Plate Height
7 in
Trim Plate Depth
3 1/2 in
Shower Connection Size
1/2 in
Trim Plate Width
7 in
Description
Tub and Shower Trim, ADA Compliance Yes, Faucet Handle Type Lever, Ligature Resistant No, Number of Handles 1, Delta, NPT, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth 3 1/2 in, Trim Plate Height 7 in, Trim Plate Material Plastic, Trim Plate Width 7 in, Not Applicable, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.