Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100476BL
Zoro #
G4014365
UPC #
34449897327
Country of Origin
China
Dimensions
Width
0.56
Overall Width (In.)
0.56
Overall Height (In.)
10.75
Height
10.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.56
Length
0.56
Details
Finish
Matte Black
Type
Faucet
Item
Drain Repair Part Faucet
Weight
0.16 lb
Series
Vesna
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Vesna Lift Rod and Finial Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.