
Felix Wand Assembly
Mfr # RP81000AR
Zoro # G001764045
product price: $72.15
/eaKey Features
Material
Plastic
Finish
Arctic Stainless
Overall Height (In.)
3 in
Overall Length (In.)
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP81000AR
Zoro #
G001764045
UPC #
55870427440
Country of Origin
China
Dimensions
Overall Height (In.)
3 in
Overall Length (In.)
1.25 in
Details
Material
Plastic
Finish
Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.