Zoro Homepage

Flange, Shower

  • Mfr # RP6025

  • Zoro # G8315601


product price: $20.30
/ea

Key Features

Finish
Chrome
Depth (In.)
2.5
Length
2.5
Type
Faucet
Height
0.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6025
Zoro #
G8315601
UPC #
034449116404
Country of Origin
China

Dimensions

Depth (In.)
2.5
Length
2.5
Height
0.47
Width
2.5
Overall Width (In.)
2.5
Overall Height (In.)
0.47
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Trim Repair Part Faucet
Finish
Chrome
Type
Faucet
Weight
0.05 lb
Function
Repair Part
Mfr. Series
Excluded
Series
Other

Description

Flange,Shower

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.