Zoro Homepage
This item is Discontinued.
Delta Faucet, Trim Repair Part Faucet, Stainless RP61266SS

Faucet, Trim Repair Part Faucet, Stainless (Discontinued)

  • Mfr # RP61266SS
  • Zoro # G8315708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61266SS
Zoro #
G8315708
UPC #
034449622455
Country of Origin
China

Dimensions

Depth (In.)
2.75
Length
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
0.97
Width
2.75
Overall Width (In.)
2.75
Overall Height (In.)
0.97

Details

Type
Faucet
Finish
Stainless
Item
Trim Repair Part Faucet
Series
Addison™
Weight
0.165 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Flange,Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.