Zoro Homepage

Flynn Lift Rod & Finial

  • Mfr # RP91752OB

  • Zoro # G908584807


product price: $60.69
/ea

Key Features

Material
Metal
Overall Height (In.)
3.5 in
Overall Length (In.)
1.75 in
Width
3.25 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91752OB
Zoro #
G908584807
UPC #
34449847537
Country of Origin
China

Dimensions

Overall Height (In.)
3.5 in
Overall Length (In.)
1.75 in
Width
3.25 in
Height
3.5 in

Details

Material
Metal
Finish
Oil Rubbed Bronze
Handle Type
Two Handle Lever

Description

  • Constructed of Metal
  • Two Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.