
Flynn Lift Rod & Finial
Mfr # RP91752SS
Zoro # G208584750
product price: $56.09
/eaKey Features
Material
Metal
Overall Length (In.)
1.75 in
Width
3.25 in
Height
3.5 in
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91752SS
Zoro #
G208584750
UPC #
34449847520
Country of Origin
China
Dimensions
Overall Length (In.)
1.75 in
Width
3.25 in
Height
3.5 in
Overall Height (In.)
3.5 in
Details
Material
Metal
Finish
Brushed Nickel
Handle Type
Two Handle Lever
Description
- Constructed of Metal
- Two Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.