Zoro Homepage

Flynn Tub Spout - Pull-Up Diverter

  • Mfr # RP77091SS

  • Zoro # G707048029


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Plastic
Length
7.94
Color
Silver
Width (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77091SS
Zoro #
G707048029
UPC #
34449759427
Country of Origin
China

Dimensions

Length
7.94
Width (In.)
3
Height (In.)
3.19

Details

Item
Showering Component
Finish
Stainless
Material
Plastic
Color
Silver
Green Certification or Other Recognition
CalGreen Certified

Description

With sleek, angular lines and soft edges, the Ashlyn bath collection creates a modern appeal at an attractive price. Pair this pull-up diverter tub spout with any of the Ashlyn tub/shower wall-mount faucets for a complete look in the bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • For use with Delta Ashlyn tub/shower faucets
  • Pull-up diverting tub spout
  • Sweat onto 1/2 in. C.W.T.
  • Thread onto 1/2 in. IPS
  • Durable non-metallic construction
  • RP100154 adapter assembly included.
  • Genuine Delta repair part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.