
Foundations Metal Lever Handle Kit - Tub & Shower
Mfr # RP74148
Zoro # G612452133
product price: $55.69
/eaKey Features
Material
Metal
Bowl Depth
2.5 in
Overall Height
2.5 in
Overall Length
2.19 in
Number of Handles
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP74148
Zoro #
G612452133
UPC #
34449724555
Country of Origin
China
Dimensions
Bowl Depth
2.5 in
Overall Height
2.5 in
Overall Length
2.19 in
Overall Width
4.63 in
Details
Finish
Chrome
Material
Metal
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever
Description
- Crafted from durable materials, ensuring longevity and resistance to wear and tear, making it a reliable choice for your plumbing needs.
- Designed for straightforward installation with clear instructions
- Specifically engineered to be compatible with a wide range of Delta faucets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.