Zoro Homepage

Foundations Monitor 13 Series Shower Trim

  • Mfr # BT13210-SS

  • Zoro # G307048429


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Plastic
Width (In.)
7
Flow (GPM)
1.75 gpm
Length
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT13210-SS
Zoro #
G307048429
UPC #
34449624527
Country of Origin
United States

Dimensions

Width (In.)
7
Length
7.25
Height (In.)
11.84

Details

Item
Tub and Shower Trim Kits
Finish
Stainless
Material
Plastic
Flow (GPM)
1.75 gpm
Color
Silver
Green Certification or Other Recognition
CalGreen Certified

Description

Complete the look in your bathroom with a shower from the Foundations Bath Collection. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Full spray and Soft spray
  • Full spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Stem extension kit RP77991 can be ordered for an additional 1-3/4 inch wall thickness
  • Back-to-back installation capability
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.