Zoro Homepage

Foundations Monitor 13 Series Valve Only Trim

  • Mfr # BT13010

  • Zoro # G412415376


product price: $57.59
/ea

Key Features

Finish
Chrome
Depth (In.)
7 in
Material
Zinc
Length
4.88 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT13010
Zoro #
G412415376
UPC #
34449634977
Country of Origin
United States

Dimensions

Depth (In.)
7 in
Length
4.88 in
Width
7 in
Height (In.)
7 in

Details

Finish
Chrome
Material
Zinc
Handle Type
Single Handle Lever

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Its single lever handle offers easy temperature control.


  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Back-to-back installation capability
  • Field adjustable means to limit handle rotation into hot water zone
  • 120° - maximum handle rotation
  • Single function operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.