Zoro Homepage

Foundations Roman Tub Trim

  • Mfr # BT2710-SS

  • Zoro # G407048596


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Brass
Width (In.)
10.16
Number of Holes
3
Length
9.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2710-SS
Zoro #
G407048596
UPC #
34449624565
Country of Origin
China

Dimensions

Width (In.)
10.16
Length
9.16
Height (In.)
4.5

Details

Item
Tub Trim
Finish
Stainless
Material
Brass
Number of Holes
3
Color
Silver

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • ADA Compliant
  • 3-3/16" from deck to aerator
  • Easy installation also allows for above-deck adjustability
  • Rough-in for use with 3-hole, 2-handle roman tub trim kits
  • 3-hole 8-16" installation
  • Rigid slip-on spout
  • Order rough separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.