
Foundations Single Handle Kitchen Faucet with Spray
Mfr # B4410LF
Zoro # G912377525
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
Finish
Chrome
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4410LF
Zoro #
G912377525
UPC #
34449624473
Country of Origin
Viet Nam
Dimensions
Width
12.56 in
Depth
8.38 in
Length (In.)
11.19 in
Details
Number of Holes
4
Finish
Chrome
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Material
Plastic
CEC Compliant
T
Basic Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- 4-hole 8" installation
- Includes convenient side sprayer
- ADA compliant
- Standard spout swivels 360°
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.