Zoro Homepage

Foundations Single Handle Pull-Out Kitchen Faucet

  • Mfr # B4310LF

  • Zoro # G412377896


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Width
10.75 in
Length (In.)
10.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4310LF
Zoro #
G412377896
UPC #
34449624459
Country of Origin
China

Dimensions

Width
10.75 in
Length (In.)
10.91 in
Depth
8.94 in

Details

Number of Holes
3
Finish
Chrome
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Basic Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • 1 or 3-hole 8" installation
  • ADA Compliant
  • Pull-out spout swivels 120degrees
  • 59 in. long hose provides outstanding reach

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.