Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foundations Tub Spout - Pull-Up Diverter

  • Mfr # RP64721OB

  • Zoro # G707048432


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length
7.06
Height (In.)
2.69
Color
Bronze
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP64721OB
Zoro #
G707048432
UPC #
34449657389
Country of Origin
China

Dimensions

Length
7.06
Height (In.)
2.69
Width (In.)
2.5

Details

Item
Showering Component
Finish
Oil Rubbed Bronze
Color
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.