Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foundations Two Handle Centerset Bathroom Faucet

  • Mfr # B2510LF-SS

  • Zoro # G812371333


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2510LF-SS
Zoro #
G812371333
UPC #
34449624428
Country of Origin
Viet Nam

Details

Finish
Stainless

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • GUARANTEED QUALITY: Quality is our top priority, so all our centerset bathroom faucets are tested and certified, meeting or exceeding industry codes and standards
  • EASY DIY INSTALLATION: Purposefully designed to install in 5 simple steps, with step-by-step instruction videos and tips available on Delta Faucet's YouTube channel.
  • 3 HOLE BATHROOM FAUCET: Fits 3-hole 4 in. centerset installations
  • RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
  • CORROSION-RESISTANT FINISH: Our brushed nickel Brilliance finishes are intentionally engineered for durability and tested for corrosion resistance to at least 2 times industry standards
  • PROVEN QUALITY: Every Brilliance PVD finish is tested against more than 100 household cleaners, must pass 2,000 cycles of extreme abrasion testing, and is designed to withstand cracking, peeling, chipping, blistering or changing color over time
  • MATCHING DRAIN INCLUDED: A coordinating metal drain assembly in matching finish is conveniently included in the box

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.