Zoro Homepage

Foundations Two Handle Centerset Bathroom Faucet

  • Mfr # B2510LF

  • Zoro # G506531937


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2510LF
Zoro #
G506531937
UPC #
34449624411
Country of Origin
China

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • GUARANTEED QUALITY: Quality is our top priority, so all our centerset bathroom faucets are tested and certified, meeting or exceeding industry codes and standards
  • EASY DIY INSTALLATION: Purposefully designed to install in 5 simple steps, with step-by-step instruction videos and tips available on Delta Faucet's YouTube channel.
  • 3 HOLE BATHROOM FAUCET: Fits 3-hole 4 in. centerset installations
  • RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
  • CORROSION-RESISTANT FINISH: Delta Chrome bathroom faucet finish is intentionally engineered for durability and tested for corrosion resistance to at least 2 times industry standards
  • TESTED AND CERTIFIED: All Delta bathroom faucet finishes are third-party certified and vigorously tested under extreme conditions to ensure years of dependable use without cracking, peeling, chipping, blistering or changing color over time
  • MATCHING DRAIN INCLUDED: A coordinating metal drain assembly in matching finish is conveniently included in the box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.