
Foundations Two Handle Kitchen Faucet
Mfr # B2310LF
Zoro # G206531909
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Chrome
Flow Rate
1.8 gpm
Length (In.)
10.94
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2310LF
Zoro #
G206531909
UPC #
34449624374
Country of Origin
China
Dimensions
Length (In.)
10.94
Width
12.5
Height
6.44
Details
Number of Holes
3
Finish
Chrome
Flow Rate
1.8 gpm
Item
Kitchen Faucet
CEC Compliant
T
Basic Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- 3-hole 8" installation
- ADA Compliant
- Standard spout swivels 360degrees
- Order RP19754 for 1.5 gpm aerator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.