Zoro Homepage

Foundations Two Handle Kitchen Faucet with Spray

  • Mfr # B2410LF

  • Zoro # G006532199


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Finish
Chrome
Flow Rate
1.8 gpm
Green Certification or Other Recognition
CalGreen Certified
Length (In.)
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2410LF
Zoro #
G006532199
UPC #
34449624398
Country of Origin
China

Dimensions

Length (In.)
11
Height
6.44
Width
14.5

Details

Number of Holes
4
Finish
Chrome
Flow Rate
1.8 gpm
Item
Kitchen Faucet
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Brass
CEC Compliant
T

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 360degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.