Zoro Homepage

Foundry Handle and screw

  • Mfr # RP90199CZ

  • Zoro # G708461087


product price: $74.79
/ea

Key Features

Finish
Champagne Bronze
Material
Zinc
Height
4.25 in
Length (In.)
1.5 in
Overall Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90199CZ
Zoro #
G708461087
UPC #
34449945103
Country of Origin
United States

Dimensions

Height
4.25 in
Length (In.)
1.5 in
Overall Height
4.25 in
Overall Width
1.75 in

Details

Finish
Champagne Bronze
Material
Zinc

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.