Zoro Homepage

Foundry Spout Arm Assembly

  • Mfr # RP90284BL

  • Zoro # G808658783


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Height (In.)
11.25 in
Height
11.25 in
Width
2.5 in
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90284BL
Zoro #
G808658783
UPC #
34449945189
Country of Origin
United States

Dimensions

Overall Height (In.)
11.25 in
Height
11.25 in
Width
2.5 in
Length
10.38 in

Details

Material
Zinc
Finish
Matte Black

Description

  • Constructed of Zinc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.