Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51508-SS
Zoro #
G8803361
UPC #
034449669153
Country of Origin
China
Dimensions
Height
9-13/32"
Depth
3-1/8"
Details
Includes
60" to 82" Stretchable Metal Hose, 29" Long Wall Bar With Adjustable Slide
Item
5-Setting Slide Bar Hand Shower
Features
Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Pause Feature Reduces Water to a trickle, Giving Space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings, Brilliance Finish
Flow Rate
2.5 gpm
Finish
Stainless
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1
Description
Delta FundamentalsTM Premium 5-Setting Slide Bar Hand Shower
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.