Fundamentals(TM) 2-Setting Hand Shower
Mfr # 59462-B15-BG
Zoro # G811250400
product price: $37.89
/eaKey Features
Showerhead Function
Dual
Features
From Rinsing Shampoo From Hair to Relaxing Tired Muscles, Full Body Spray Provides a Steady, Full-Coverage Spray Perfect for Every Shower Need
ADA Compliance
Yes
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.2, CSA B125.1, CSA B125.2, EPA WaterSense(R), ICC
Series
Universal Showering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59462-B15-BG
Zoro #
G811250400
UPC #
034449674539
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Lifetime Limited Warranty
Details
Item
Handheld Showerhead
Showerhead Function
Dual
Features
From Rinsing Shampoo From Hair to Relaxing Tired Muscles, Full Body Spray Provides a Steady, Full-Coverage Spray Perfect for Every Shower Need
ADA Compliance
Yes
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.2, CSA B125.1, CSA B125.2, EPA WaterSense(R), ICC
Series
Universal Showering
Includes Handle
Handle Included
Showerhead Type
Handheld
Handheld Showerhead Flow Rate
1.5 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
ADA Compliant
ADA Compliant
Description
Two-Setting ADA Handshower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.