Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fundamentals(TM), Sgl-Setting ShwrHd

  • Mfr # RP44809

  • Zoro # G8787797


product price: $24.25
/ea

Key Features

Includes
Spray Settings Include: Full Body
Flow Rate
1.75 gpm
Finish
Chrome
Height
2"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP44809
Zoro #
G8787797
UPC #
034449558389
Country of Origin
China

Dimensions

Height
2"
Width
2"
Depth
2-7/8"
Face Dia.
2"
Depth (In.)
2.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2
Overall Width (In.)
2

Details

Includes
Spray Settings Include: Full Body
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Finish
Chrome
Standards
WaterSense, ASME A112.18.1 / CSA B125.1, ASSE 1016 , ICC/ANSI A117.1
Flow Rate (GPM)
1.75
Material
Solid brass
CEC Compliant
T
Weight
0.235 lb
Series
Universal Showering Components

Description

Fundamentals(TM),Sgl-Setting ShwrHd

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.