Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon 14 Series Tub & Shower Trim - Less Head

  • Mfr # T14472-BL-LHD

  • Zoro # G608457845


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
7 in
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14472-BL-LHD
Zoro #
G608457845
UPC #
34449986540
Country of Origin
China

Dimensions

Height
6.5 in
Width
7 in
Length
8.5 in

Details

Finish
Matte Black
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
ABS - Plastic
CEC Compliant
T

Description

Monitor 14 Series single-function pressure balance cartridge


  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA Compliant
  • Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
  • Pull-up diverter tub spout
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.