Galeon 14 Series Tub & Shower Trim - Less Head

  • Mfr # T14472-PR-LHD

  • Zoro # G308457886


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
7 in
Standards
CEC Certified
Material
ABS - Plastic
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14472-PR-LHD
Zoro #
G308457886
UPC #
34449986571
Country of Origin
China

Dimensions

Height
6.5 in
Width
7 in
Length
8.5 in

Details

Finish
Lumicoat Chrome
Standards
CEC Certified
Material
ABS - Plastic
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas


  • Monitor 14 Series single-function pressure balance cartridge
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA Compliant
  • Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
  • Pull-up diverter tub spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.