Zoro Homepage

Galeon 14S Integrated Diverter Trim - 6 Setting

  • Mfr # T24971-BL

  • Zoro # G308457831


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
6.75 in
Width
8.25 in
Standards
CEC Certified
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24971-BL
Zoro #
G308457831
UPC #
34449985659
Country of Origin
China

Dimensions

Height
6.75 in
Width
8.25 in
Length
3.5 in

Details

Finish
Matte Black
Standards
CEC Certified
Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, we've streamlined installation and your shower style. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • 6-position diverter
  • 3 individual and 3 shared positions
  • Order cartridge RP71718 (sold separately) for 3 individual positions only and no shared positions
  • Monitor 14 Series single-function pressure balance cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.