Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon: 14S Integrated Diverter Trim - 6 Setting

  • Mfr # T24971-SS-PR

  • Zoro # G408457915


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Height
6.75 in
Width
8.25 in
Standards
CEC Certified
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T24971-SS-PR
Zoro #
G408457915
UPC #
34449985680
Country of Origin
China

Dimensions

Height
6.75 in
Width
8.25 in
Length
3.5 in

Details

Finish
Lumicoat Stainless
Standards
CEC Certified
Material
Zinc

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, weve streamlined installation and your shower style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.