Zoro Homepage

Galeon 14S Shower Handle, Screw And Button

  • Mfr # RP101739SSPR

  • Zoro # G008473780


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Lumicoat Stainless
Height
2.13 in
Length
4.88 in
Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101739SSPR
Zoro #
G008473780
UPC #
195205015536
Country of Origin
China

Dimensions

Height
2.13 in
Length
4.88 in
Width
2.38 in

Details

Material
Zinc
Finish
Lumicoat Stainless

Description


  • •Constructed of Zinc
  • •Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.