Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon: 17 Series Valve Only Trim

  • Mfr # T17072-BL

  • Zoro # G208458068


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
3.94 in
Width
6.88 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17072-BL
Zoro #
G208458068
UPC #
34449986007
Country of Origin
China

Dimensions

Length
3.94 in
Width
6.88 in
Height
6.5 in

Details

Material
Zinc
Finish
Matte Black

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.