Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon: 17S Integrated Diverter Trim - 3 Setting

  • Mfr # T27871-PR

  • Zoro # G308457985


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
8.25 in
Standards
CEC Certified
Length
3.88 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27871-PR
Zoro #
G308457985
UPC #
34449985734
Country of Origin
China

Dimensions

Height
6.75 in
Width
8.25 in
Length
3.88 in

Details

Finish
Lumicoat Chrome
Standards
CEC Certified
Material
Zinc

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, weve streamlined installation and your shower style. With separate volume and temperature control on this model, simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.