Galeon 17S Tub Shower Trim with H2OKinetic, Matte Black

  • Mfr # T17472-BL

  • Zoro # G608457876


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
6.5 in
Width
6.88 in
Standards
WaterSense Listed; CEC Certified
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17472-BL
Zoro #
G608457876
UPC #
34449986151
Country of Origin
China

Dimensions

Height
6.5 in
Width
6.88 in
Length
11.63 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Material
ABS - Plastic

Description

H2Okinetic Technology showers feel like more water and more pressure, with more coverage


  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Full spray with Massage, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor 17 Series dual-function pressure balance cartridge
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.