Galeon 17T S Tub Shower Trim with UltraSoak

  • Mfr # T17T471-BL

  • Zoro # G908457842


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Height
6.5 in
Width
6.94 in
Standards
WaterSense Listed; CEC Certified
Length
11.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T471-BL
Zoro #
G908457842
UPC #
34449985765
Country of Origin
China

Dimensions

Height
6.5 in
Width
6.94 in
Length
11.94 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

H2Okinetic Technology showers feel like more water and more pressure, with more coverage


  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • H2Okinetic UltraSoak Spray mimics the sensation of dense natural rainfall
  • Spray settings include: H2Okinetic PowerDrench spray, Massaging spray, H2Okinetic UltraSoak spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • TempAssure 17T Series dual-function thermostatic cartridge
  • TempAssure thermostatic valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.