Zoro Homepage

Galeon: 17T S Volume Handle

  • Mfr # RP101744PCPR

  • Zoro # G608460838


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Material
Zinc
Length (In.)
4.94 in
Overall Width
2.5 in
Height
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101744PCPR
Zoro #
G608460838
UPC #
195205015246
Country of Origin
China

Dimensions

Length (In.)
4.94 in
Overall Width
2.5 in
Height
2.94 in

Details

Finish
Lumicoat Chrome
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.