Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon 18" Towel Bar

  • Mfr # 77218-BL

  • Zoro # G308439271


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
19.75 in
Height
1.75 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77218-BL
Zoro #
G308439271
UPC #
34449987608
Country of Origin
China

Dimensions

Width
19.75 in
Height
1.75 in
Length
3.5 in

Details

Finish
Matte Black
Material
Zinc

Description

The Galeon Bath Collection showcases a chiseled, contemporary design. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta faucets and accessories are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Galeon Bath Collection
  • 18-inch Towel Bar
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 3-1/2 inches from wall
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.