Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon 2H Widespread Lav Handle Kit

  • Mfr # RP101730PCPR

  • Zoro # G508460891


product price: $72.69
/ea

Key Features

Finish
Lumicoat Chrome
Material
Zinc
Length (In.)
3.69 in
Height
2.5 in
Overall Width
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101730PCPR
Zoro #
G508460891
UPC #
195205015451
Country of Origin
China

Dimensions

Length (In.)
3.69 in
Height
2.5 in
Overall Width
1.94 in

Details

Finish
Lumicoat Chrome
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.