Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon: 2H Wm Widespread Lav Handle Kit

  • Mfr # RP101733BL

  • Zoro # G508460983


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Finish
Matte Black
Height
2.5 in
Overall Width
1.94 in
Length (In.)
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101733BL
Zoro #
G508460983
UPC #
34449996150
Country of Origin
China

Dimensions

Height
2.5 in
Overall Width
1.94 in
Length (In.)
3.69 in

Details

Material
Zinc
Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.