Galeon 2H Wm Widespread Lav Handle Kit
Mfr # RP101733PCPR
Zoro # G208455500
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
1.94 in
Overall Height (In.)
2.5 in
Height
2.5 in
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101733PCPR
Zoro #
G208455500
UPC #
195205015482
Country of Origin
China
Dimensions
Width
1.94 in
Overall Height (In.)
2.5 in
Height
2.5 in
Length
3.69 in
Details
Material
Zinc
Finish
Lumicoat Chrome
Handle Type
Two Handle Lever
Description
- Constructed of Zinc
- Two Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.