Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon 3 Setting Diverter Trim

  • Mfr # T11871-BL

  • Zoro # G208457924


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
2.38 in
Width
4.5 in
Standards
CEC Certified
Material
Zinc
Length
4.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11871-BL
Zoro #
G208457924
UPC #
34449986403
Country of Origin
Germany

Dimensions

Height
2.38 in
Width
4.5 in
Length
4.94 in

Details

Finish
Matte Black
Standards
CEC Certified
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Enhance your shower with this 3-setting diverter trim, which allows for two individual and one shared position for use of your shower components. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • 3-position diverter trim
  • 2 individual and 1 shared position
  • Order cartridge RP71717 (sold separately) for 2 individual positions only and no shared positions
  • Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
  • Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.