Shop DELTA
See all product information
Create Account
Galeon 3 Setting Diverter Trim
- Mfr # T11871-PR
- Zoro # G108458120
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Height
2.38 in
Width
4.5 in
Standards
CEC Certified
Length
4.94 in
CEC Compliant
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11871-PR
- Zoro #
- G108458120
- UPC #
- 34449986427
- Country of Origin
- Germany
- Finish
- Lumicoat Chrome
- Standards
- CEC Certified
- CEC Compliant
- T
- Green Certification or Other Recognition
- CalGreen Certified
- Material
- Zinc
Dimensions
- Height
- 2.38 in
- Width
- 4.5 in
- Length
- 4.94 in
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Enhance your shower with this 3-setting diverter trim, which allows for two individual and one shared position for use of your shower components. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- 3-position diverter trim
- 2 individual and 1 shared position
- Order cartridge RP71717 (sold separately) for 2 individual positions only and no shared positions
- Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
- Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
- ADA Compliant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.