Zoro Homepage

Galeon 6 Setting Diverter Trim

  • Mfr # T11971-BL

  • Zoro # G308457978


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
2.38 in
Width
4.5 in
Standards
CEC Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11971-BL
Zoro #
G308457978
UPC #
34449986465
Country of Origin
Germany

Dimensions

Height
2.38 in
Width
4.5 in
Length
4.94 in

Details

Finish
Matte Black
Standards
CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Enhance your shower with this 6-setting diverter trim, which allows for three individual and three shared positions for use of your shower components. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • 6-position diverter trim
  • 3 individual and 3 shared positions
  • Order cartridge RP71718 (sold separately) for 3 individual positions only and no shared positions
  • Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
  • Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.