Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon: 6 Setting Diverter Trim

  • Mfr # T11971-PR

  • Zoro # G808457911


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Height
2.38 in
Width
4.5 in
Standards
CEC Certified
Material
Zinc
Length
4.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11971-PR
Zoro #
G808457911
UPC #
34449986472
Country of Origin
Germany

Dimensions

Height
2.38 in
Width
4.5 in
Length
4.94 in

Details

Finish
Lumicoat Chrome
Standards
CEC Certified
Material
Zinc

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Enhance your shower with this 6-setting diverter trim, which allows for three individual and three shared positions for use of your shower components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.